Shop All Brushes
Winco
7'' Toothbrush Style Utility Brush with Brass Bristles
Mfr # 27140677
Zoro # G911520304
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Keep your equipment clean with this Winco 7'' toothbrush style utility brush with brass bristles! Great for use in your commercial or institutional kitchen this brush features brass bristles perfect for surfaces that are prone to scratching. Compared to stainless steel bristles this brush is gentle on your stainless steel and porcelain surfaces but tough on dirt and grime. Its narrow profile works well to clean hard-to-reach places while the handle length and grip marks make it easy to manage with just one hand.Keep your surfaces and equipment scratch-free as you use this brush to quickly and effectively scrub away the day-to-day dirt accumulated in your kitchen. The plastic handle is able to withstand commercial use making it a reliable addition to your cleaning routine. Keep your kitchen clean and your surfaces scratch-free with the gentle yet effective brass bristles on this utility brush!Overall Dimensions:Length: 7''Width: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Coupling 58 - 261990, 641250, 641263, 641264, 641265, 641244, 641745, 641746 (RP6410)
- CONNOISSEURS Connoisseurs Silver Wipes (3949)
- GUARDAIR Vacuum Crevice Tool, 24", 1-1/2" Hose (N693)
- PULEX Pole Multi Tip (RACC70035)
- WINCO 25'' Coffee Urn Cleaning Brush (27140673)
- WINCO 10 in Floor Brush (BRF-10R)
- HOUSE Chain Cleaning Brush; Red (HO679758)
- WEILER 1 5/8 in W Scratch Brush, 4 in L Handle, 6 1/2 in L Brush, Wood, 6 1/2 in L Overall (95151)
- TOUGH GUY 5-3/4" Floor Drain Brush (2KE97)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-QC-DB)
- TANIS Tube and Pipe Brush, 5 in L Handle, 1 in L Brush, Tan, Brass, 6 in L Overall, 12 PK (05002)
- Winco Brushes