Wilwood

Wilwood 2604894 1.06 In. Tandem Brake Master Cylinder


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is made from durable lightweight aluminum with a large capacity plastic reservoir and dual outlet bores, this master cylinder utilizes standard o.e.m. Internal components. Standard factory mounting bolt holes can be adapted to racing pedal assemblies with an optional mounting adapter bracket (including push rod and dust boot). This lightweight (2.5 lbs.) reliable master cylinder is used for drag racing, late model stock cars, street rod and off road applications

Features
  • Bore diameter - 1-1/16 in.
  • Port size - 1/2 in.-20 outlet one/ 9/16 in.-20 outlet two.
  • Finish - Anodized.
  • Color - Silver/ black.
  • Material - Aluminum/ plastic.
  • Includes reservoir - Yes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.