Shop All Brake & Wheel Tools
Wilwood
Wilwood 14010996D Brake Conversion Kit
Mfr # W64-14010996D
Zoro # G303951969
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilwood
- MFR # W64-14010996D
- Zoro # G303951969
- Country of Origin China
- Category Brake & Wheel Tools
Description
Features
- Provide plenty of clearance inside popular 15 in. Wheel.
- Fdl pro-series kits can be used with either manual or power boost master cylinders.
- Compatibility - Factory front disc spindles and drum spindles.
- Use - Racing/ street.
- Disc brake pad material - Bp-10 metallic.
- Disc brake pad overall length - 100.6 millimeter.
- Disc brake pad overall width - 60.5 millimeter.
- Disc brake pad overall thickness - 12.4 millimeter.
- Disc brake caliper condition - New.
- Disc brake caliper finish - Anodized.
- Disc brake caliper color - Black.
- Disc brake caliper material - Aluminum.
- Disc brake caliper number of pistons - 4.
- Disc brake rotor design - Drilled and slotted.
- Disc brake rotor material - Iron.
- Disc type - 2 piece.
- Disc brake rotor outer diameter (mm) - 279.4 millimeter.
- Disc brake rotor outer diameter - 11 in.
- Nominal thickness (mm) - 20.57 millimeter.
- Nominal thickness - 0.81 in.
- Disc brake rotor bolt circle - 6 x 6.25 in.
- Includes bracket.
- Includes hardware.
- Includes shims.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK Three Loop Handrail - 33in (60104)
- LUCAS OIL Fuel Additive, Amber, 1 gal. (10013)
- SKF Shaft Seal, 2-5/16 x 3-1/8 x 3/8", CRW1, NBR (23061)
- AUTOTEX Wiper Blade, Universal, Size 24 In (M6-24)
- WILWOOD Wilwood 3309371 Parking Brake Cable Kit (W64-3309371)
- WILWOOD Wilwood 26113270BK 0.12 In. Tandem Brake Master Cylinder; Black (W64-26113270BK)
- WILWOOD Brake Kit (W64-1401033BD)
- WILWOOD Wilwood 26011179 Brake Proportioning Valve (W64-26011179)
- KEN-TOOL Mt and Demount Tool, 36 In, 3/4 In Stk, Stl (34747)
- ZORO SELECT Tire Bead Breaker (3XKN1)
- STEELMAN 7-Slot Spare Tire Tool Wall Mount (96097)
- Wilwood Brake & Wheel Tools