Shop All Brake Calipers
Wilwood
Wilwood 1206818 Brake Caliper
Mfr # W64-1206818
Zoro # G403903523
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilwood
- MFR # W64-1206818
- Zoro # G403903523
- Country of Origin China
- Category Brake Calipers
Description
Features
- Four corner bleed screws allow the caliper to be mounted any front, rear, right, or left position.
- Internal fluid passages, no external tubes.
- Utilizes a 2.10 cubic in. Type pad numerous wilwood compounds.
- Piston size - 1-3/4 in.
- Use - Street/ racing/ off road.
- Compatibility - 13.06 x 0.38 in. Rotor.
- Mounting type - Lug mount.
- Number of pistons - 4.
- Finish - Anodized.
- Color - Black.
- Material - Aluminum.
- Includes mounting hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Cabin Air Filter, Lak740 (LAK740)
- OMEGALIFT Crane Jack, 8 tons (44980)
- SCHMITT & ONGARO MARINE Ongaro Standard Wiper Motor - 2.5" Shaft - 12V (31001)
- GARMIN Garmin 0100202400 Force Bow Mount Trolling Motor, 24/36V, 80/100 lb. Thrust, 50" Shaft (010-02024-00)
- WILWOOD Wilwood WLD140-0261-BD Forged Dynalite Rear Drag Brake Kit - Drilled Rotor; Black Anodize Caliper (WLD140-0261-BD)
- ASTRO PNEUMATIC Brake Caliper Spreader Press, 78610 (AST78610)
- CENTRIC PARTS Phenolic Caliper Piston, 145.51004 (145.51004)
- PERFORMANCE TOOL Brake Caliper Hanger Set, W80624 (W80624)
- GENERAL TOOLS CALIPER 3-POCKET (GN132ME)
- RAYBESTOS Raybestos Brake, H15091 (H15091)
- RAYBESTOS Raybestos Brake Hsg Bolt, H5004W (H5004W)
- Wilwood Automotive Brakes