Shop All LED Strip Lights
Wiltop
LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App
Mfr # TYSL-67
Zoro # G504218045
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.28"
- Height 2.05"
- Housing Material Plastic
- Width 7.95"
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiltop
- MFR # TYSL-67
- Zoro # G504218045
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 7.28" |
Height | 2.05" |
Width | 7.95" |
Details
IP Rating | IP67 |
Housing Material | Plastic |
Housing Color | White |
Weight | 1.81 |
Description
LED Strip Lights 2x16.4ft RGB Wireless IP67 Smart Light Strip with Google Assistant App Music Sync LED Lights for Bedroom Kitchen Outdoor Homeyard (Not Support 5G Wi-Fi)
Smart Than Ever Before: Manage your lights easily with Alexa or Google Assistant. With simple voice commands, you can turn the lights on/off, dim or brighten. Color changing led strip lights with music sync help to create the ambiance you need for any occasion.
Remotely Control Anywhere and Anytime: The Homevenus mobile app works with convenient wireless control. Set the mood for your parties or casual talk with our Music Mode. The scenes and the color will change along with the rhythm. Moreover, you do not need routine operation as the timer can make the light work according set schedule.
Linking Creates Glaring effect: It is equipped with 16 million colors 5050 LEDs and can be stretched to 32.8 feet (2x16.4 feet) in length, the led strip lights are long and bright enough to fill your home with quality lighting and color.
Easy Installation: This LED strip kit comes with an ETL listed power adapter, a Wi-Fi controller, 2 x 16.4ft strip lights (32.8ft in total) and a user manual. Paste the lights with adhesive back to any clean, dry surface. You will be an artist of light without trouble of preparing tools and installing.
Built Safe Supports More Scenes : IP65, the light can be placed in bedroom, kitchen, dining room, etc. It is definitely a wonderful decoration for your holidays and great gift to family and friends.
Smart Than Ever Before: Manage your lights easily with Alexa or Google Assistant. With simple voice commands, you can turn the lights on/off, dim or brighten. Color changing led strip lights with music sync help to create the ambiance you need for any occasion.
Remotely Control Anywhere and Anytime: The Homevenus mobile app works with convenient wireless control. Set the mood for your parties or casual talk with our Music Mode. The scenes and the color will change along with the rhythm. Moreover, you do not need routine operation as the timer can make the light work according set schedule.
Linking Creates Glaring effect: It is equipped with 16 million colors 5050 LEDs and can be stretched to 32.8 feet (2x16.4 feet) in length, the led strip lights are long and bright enough to fill your home with quality lighting and color.
Easy Installation: This LED strip kit comes with an ETL listed power adapter, a Wi-Fi controller, 2 x 16.4ft strip lights (32.8ft in total) and a user manual. Paste the lights with adhesive back to any clean, dry surface. You will be an artist of light without trouble of preparing tools and installing.
Built Safe Supports More Scenes : IP65, the light can be placed in bedroom, kitchen, dining room, etc. It is definitely a wonderful decoration for your holidays and great gift to family and friends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Scitex Fb700 replacement light bulb lamp (FB700 SCITEX)
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6092-001D)
- ILC Replacement for Ecco 6750c replacement light bulb lamp (6750C ECCO)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App (TYSL-65)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- NUVO LED 2 ft. Linear Strip Light, 20W, White Finish, CCT Selectable, 100-277V, Integrated EM & Sensor (65/698)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- Wiltop LED Strip Lights