Shop All Clamp Accessories
Wilton
Work Positioner, Midget
Mfr # 345
Zoro # G1723032
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Midget
- Dimensions (In.) 2-1/2W x 1-1/4H
- Application Intricate Electronic Work
- Characteristics Horizontal Handle, All Steel Parts, 5/16-24 x 15/32 in Mounting Stud on Top, 1 7/8 in Bolt Circle Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 345
- Zoro # G1723032
- UPC # 019907160601
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 2-1/2W x 1-1/4H |
Details
Item | Work Positioner |
Type | Midget |
Application | Intricate Electronic Work |
Characteristics | Horizontal Handle, All Steel Parts, 5/16-24 x 15/32 in Mounting Stud on Top, 1 7/8 in Bolt Circle Dia |
Description
Work Positioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/8" (CDS33N)
- AMPG Cmm Tracer Tip, 1mm Ruby, 10mm, M3 (Z3000M3)
- ZORO SELECT Head Set, 1/4-20, 1.75in, SSG-802 (HS-2520)
- WERA VDE Spanner Wrench, Insulated Grip, Metric (05020153001)
- WILTON Spindel Assembly (1700210)
- WILTON Clamp Knob (5519806)
- WILTON Spindle For 406 Clamp (1700170)
- WILTON Work Positioner, Light Duty (344)
- WILTON Work Positioner, Hydraulic (303)
- WILTON Work Positioner, Junior (343)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- Wilton Clamps