Shop All Baking Staples
Wilton
Wilton W5339 3 oz Peralized Sprinkles - Silver
Mfr # W5339
Zoro # G604060919
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # W5339
- Zoro # G604060919
- UPC # 70896453396
- Country of Origin China
- Category Baking Staples
Description
Innovative products, mouthwatering inspiration, having fun in the kitchen, this has been at the heart of Wilton. From our specialty cake pans to well-used cookie sheets, we give you new reasons to celebrate all of life moments both big and small. Its about getting more out of today and bringing everyone back to the table. We deliver quality recipes for quality time.
Features- This is a great sprinkle mix for birthdays, graduations, and more
- Use to decorate cakes, cookies, cupcakes, and other treats
- Jar has 4 individual compartments
- Color: Silver
- Capacity: 3 oz
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Tea, Pods, English Breakfast Flavor, PK18 (RCB09906)
- SC JOHNSON Zip20CT PT Freezer Bag (3991)
- AMERICAN RANGE Pilot Valve 1/8 Mpt X 3/16 Cc (A29300)
- GLOBE Control Knob (U01021005188)
- GOLD MEDAL Medallion Bakers All Purpose Enriched Bleached Flour 25lbs Bag, PK2 (16000-54425)
- SURE-JELL Sure-Jell Gelatin Pectin 1.75 oz., PK24 (01907)
- GOLD MEDAL Gold Medal Bleached Enriched Pre-Sifted Self Rising Flour 5lbs, PK8 (16000-12660)
- TOLLHOUSE Nestle Toll House Morsels White Choc, PK12 (10028000210103)
- CLOWN Clown Large White Marshmallows No Artificial Flavors 1lbs Bag, PK12 (97020)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic White Rice Flour 25lbs (6063B25)
- REALEMON Realemon Lime Juice 8 oz., PK12 (10013243)
- Wilton Baking Staples