Shop All Sledges
Wilton
Wilton 825-20816 8 Lb Head; 16 in. Bash Sledge Hammer
Mfr # 825-20816
Zoro # G003750619
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Head Material Drop Forged Steel
- Handle Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 16 in |
Details
Item | Sledge Hammer |
Head Weight | 8 lb |
Head Material | Drop Forged Steel |
Description
Specification
- Global Product Type - Hammers
- Handle Length - 16 in.
- Handle Material - Vulcanized Rubber and Steel
- Head Material - Drop Forged Steel
- Head Weight - 8 lb
- Height - 3 in.
- Length - 16 in.
- Width - 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525104)
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E304)
- PROTO 1/2 in Drive Flex Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J75282P)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket spline-drive Spline Size 7/16 " L.38 mm (03012028)
- WILTON Sledge Hammer, 10 lb., 38 In, Rubber/Steel (21036)
- WILTON Sledge Hammer, 12 lb., 38 In, Rubber/Steel (21236)
- WILTON Sledge Hammer, 8 lb., 24 In, Rubber/Steel (20824)
- WILTON 20412 4 Lb Head, 12in B.A.S.H Sledge Hammer (20412-wilton)
- WILTON Sledge Hammer, 20 lb., 36 In, Rubber/Steel (22036)
- WILTON Sledge Hammer, 14 lb., 24 In, Rubber/Steel (21424)
- SURTEK Octagonal 6Pound Steel Hammer, Wood Handle (MARR6)
- Wilton Hammers and Striking Tools