Shop All Bakeware
Wilton
Wilton 2105-958 9 in. Recipe Right Non-Stick Bakeware Cake Pan - Round
Mfr # W958
Zoro # G103784163
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Recipe right non-stick bake ware cake pan.
- Size - 9 in.
- Shape - Round.
- Provides even, heating performance.
- Cleans up in an instant.
- True size for precise baking results.
- Handles allow easy grip of pans & prevents warping, heavyweight.
- Warp resistant steel construction means recipe right bake ware will heat evenly every time.
- Dimension - 1.5 x 10 x 10.7 in.
- Item Weight - 0.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Inc. Par Excellence Whole Grain Parboiled Brown Rice 25lbs (R2PX25QC0)
- TRUE V-Track - 48" For - Part# 872-502 (872-502)
- ALLPOINTS Leg (1/2-13, 4"H, S/S) (266159)
- SUE BEE 8 oz. Sue Bee Honey Kingline, PK12 (2)
- WILTON Wilton W2105962 Recipe Right Non-Stick Cake Pan (W2105962)
- WILTON SPRINGFORM PAN 10"" (2105-982)
- WILTON LOAF PAN LG 9.25X5.25"" (2105-6806)
- WILTON Recipe Right Cvrdcakepan (2105-962)
- WILTON Premium 10-1/4 in. W X 15-1/4 in. L Cookie Pan Gray (191002913)
- WILTON Loaf Pan 5.75X3 Wilton (2105-949)
- NORDIC WARE Rack Bacon9-3/4X8Micowav (60110)
- Wilton Bakeware