Shop All Bakeware
Wilton
Wilton 2105-6819 Perfect Results Heavy Weight Non-Stick Mini Muffin Pan - 24 Cup
Mfr # W6819
Zoro # G904012632
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Capacity - 24 cup.
- Premium heavy weight non-stick mini muffin pan.
- Noticeably heavier.
- 0.6 mm. material thickness.
- Non-stick reinforced coating provides quick release & easy clean up.
- Convenient handles are designed for easy handling in & out of the oven.
- Even while wearing oven mitts, heavy gauge construction spreads heat evenly & prevents warping.
- Embossed pan, precise pan measurements permanently stamped on handles for quick.
- Easy reference when following your recipes.
- Dimension - 1.1 x 10.31 x 16.33 in.
- Item Weight - 1.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6772)
- DURHAMS Dried Fruit Snack Mix 8 oz Bagged (7304259111)
- CHAMPION DISHWASHER Tube 3/16"Id X 3/8"Od X8-1/4" (114202)
- T&S BRASS 1/2 Npt Close Nipple (Chrome Plated) (002534-25)
- WILTON Recipe Right Cvrdcakepan (2105-962)
- WILTON SQUARE CAKE PAN 8X8"" (2105-6061)
- WILTON Perfect Results Lasagna Pan-14"X10" (W6816)
- WILTON ROUND CAKE PAN 9X1.5"" (2105-6059)
- WILTON Wilton 56062-6 Wilton Perfect Results Medium Cookie Pan - Pack of 6 (56062-6)
- WILTON Muffin Pan 12 Cup Gry (2105-6789)
- CHICAGO METALLIC Bread Pan, Single, Plain, 8-1/2x4-1/2 (40421)
- Wilton Bakeware