Shop All C Clamps
Wilton
Welding Shoe Clamp, 5 1/2 In, Copper
Mfr # 63295
Zoro # G3253591
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 5 1/2 in
- Throat Depth 5 1/2 in
- Body Material Steel
- Finish Chrome and Copper (Body)
- Clamping Pressure 2,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 5 1/2 in |
Clamping Height - Maximum | 8 1/2 in |
Rail Profile Width | 1.188 in |
Details
Max. Opening | 5 1/2 in |
Body Material | Steel |
Finish | Chrome and Copper (Body) |
Clamping Pressure | 2,600 lb |
Item | Shoe Clamp |
Body Color | Copper |
Body Finish | Chrome and Copper |
Handle Design | Slide Bar |
Spindle Material | Copper |
Swivel Pad | No |
Spindle Finish | Natural |
Clamping Force | 2,600 lb |
Rail Profile Thickness | 0.563 in |
Description
Shoe Clamp, Clamping Force 2,600 lb, Throat Depth 5 1/2 in, Clamping Height - Maximum 8 1/2 in, Mounting Hole Accepts Not Applicable, Rail Profile Thickness 0.563 in, Rail Profile Width 1.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Oxide (VTSPO5407)
- STARRETT 2-1/8" (54mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0218)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/16 (53168)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- WILTON 540A-10, 540A Series C-Clamp, 0in. - 10in. Jaw Opening, 3-5/8in. Throat Depth (22007)
- WILTON C-Clamp, 0-8" Opening, 4" Throat Depth, 414 (WIL41409)
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- WILTON C-Clamp, 6-1/16", Steel, Reg. Duty, 6600 lb. (406)
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- WESTWARD C-Clamp, 4", Iron, Light Duty, 1535 lb. (2LAZ2)
- Wilton Clamps