Shop All Belt & Disc Sanders
Wilton
Wb-43, 43In. Wide Belt, 25Hp, Vs, Dro
Mfr # 1790843
Zoro # G1941237
product price: $31,199.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$31,199.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1790843
- Zoro # G1941237
- UPC # 662755878787
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Details
Item | Wb-43, 43In. Wide Belt, 25Hp, Vs, Dro |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Wb-43, 43In. Wide Belt, 25Hp, Vs, Dro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT EDGE BAND 3/4""X25'WHITE (38265)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1 7/16 132 (S08303)
- PROTO UTILITY BLADE FOR 10-049 (1) (PO11-041)
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50874)
- WILTON Wb-37, 37In. Wide Belt, 20Hp, Vs, Dro (1790837)
- JET Disc Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708596K)
- JET Sander (IBGB-248)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Combination Belt and Disk Grinder, 1 HP, Single Phase, 110V, DBG-9248 (1227900)
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- DAYTON 3/4 HP Belt Grinder, 120/240V, 7/3.5A (2RYN7)
- Wilton Sanders & Accessories