Shop All Belt & Disc Sanders
Wilton
Wb-37, 37In. Wide Belt, 20Hp, Vs, Dro
Mfr # 1790837
Zoro # G1941219
product price: $21,999.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,999.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1790837
- Zoro # G1941219
- UPC # 662755878770
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Details
Item | Wb-37, 37In. Wide Belt, 20Hp, Vs, Dro |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Wb-37, 37In. Wide Belt, 20Hp, Vs, Dro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Set 5-19mm 6 Point 10 pieces 1/2 Sq. Drive (14208M)
- KNIPEX 5 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 125)
- KO-KEN Socket 3.1/16 6 Point 85mm 1 Sq. Drive (18400A-3.1/16)
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- WILTON Wb-43, 43In. Wide Belt, 25Hp, Vs, Dro (1790843)
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115/230 V (414602)
- NORTON ABRASIVES 2" .45 HP 22000 RPM Mini Angle Air Sander (66261150076)
- Wilton Belt & Disc Sanders