Shop All Foam Sheets
Wilton
V-Pad For Stock No. 63259 - 63282
Mfr # 2909302
Zoro # G0686327
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide
- Application F-Clamp
- Shape V Pad
- Compatible with Brand Wilton
- Compatible with Manufacturer Model Number 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2909302
- Zoro # G0686327
- UPC # 662755544729
- Country of Origin Taiwan, Province of China
- Category Foam Sheets
Dimensions
Overall Width | 5/8 in |
For Use with Ball Diameter | Not Rated |
Overall Length | 5/8 in |
Details
Item | Clamp Jaw Pad |
Material | Black Oxide |
Application | F-Clamp |
Shape | V Pad |
Compatible with Brand | Wilton |
Compatible with Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Series | 2400 Series, 4800S Series |
Compatible with Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Includes | V Pad |
Compatible with Manufacturer Model Number [NEW] | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use with Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use With Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Description
Clamp Jaw Pad, Shape V Pad, Overall Length 5/8 in, Overall Width 5/8 in, For Use with Ball Diameter Not Rated, Mounting Type C Clip, Material Black Oxide, Includes V Pad, Compatible with Grainger Part Number 20Y956, Compatible with Manufacturer Model Number 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C, Application F-Clamp, Compatible with Brand Wilton, Compatible with Series 2400 Series, 4800S Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/21/250T)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-UHMW-13)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0250 In, 6", PK10 (17910)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18037_24_0)
- WILTON Plain Pad For Stock No. 63259 - 63282 (2909102)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/41/250T)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Red (ZUSASSR-28)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Blue (1001321BLU)
- ZORO SELECT Foam Strip, Open Cell, 2 in W, 10 ft L, 3/8 in Thick, Black (ZUSA-MCP-23)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black (CCNES3/4F913-P)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL02.00XOH)
- Wilton Foam Sheets