Shop All Bench Vises
Wilton
TRADESMAN XC VISE
Mfr # 28842
Zoro # G502575911
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6-1/2 in
- Max. Opening 6 in
- Base Type 360 Degrees Swivel
- Width 7.8 in
- Length 17.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 28842
- Zoro # G502575911
- UPC # 731326000000
- Country of Origin Unknown
- Category Bench Vises
Dimensions
Jaw Width | 6-1/2 in |
Width | 7.8 in |
Length | 17.8 in |
Throat Depth (In.) | 4 |
Height | 9.6 in |
Details
Max. Opening | 6 in |
Base Type | 360 Degrees Swivel |
Number of Mounting Points | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T244D100)
- HYDE 2" Replacement 2-Edge Carbide Scraper Blade (11170)
- STEELMAN 3-1/4" 8-Point Locknut Socket, 3/4" Drive (60278-09)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 7/8" (06111)
- WILTON Machinists Vise, 6" Jaw Width (600S)
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- WILTON Combination Vise, 6" Jaw Width (C3)
- WILTON End pc Assembly, For Use With 1760, 1765 and 2060 Tradesman Vise (2907780)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- DAYTON 4" Machine Vise with Fixed Base (31LZ65)
- Wilton Vises & Presses