Shop All Bench Vises
Wilton
TRADESMAN XC VISE
Mfr # 28841
Zoro # G502575942
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5-1/2 in
- Max. Opening 5 in
- Base Type 360 Degrees Swivel
- Number of Mounting Points 4
- Throat Depth (In.) 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 28841
- Zoro # G502575942
- UPC # 731326000000
- Country of Origin Unknown
- Category Bench Vises
Dimensions
Jaw Width | 5-1/2 in |
Throat Depth (In.) | 3-3/4 in |
Height | 8.6 in |
Length | 15-1/2 in |
Width | 7.8 in |
Details
Max. Opening | 5 in |
Base Type | 360 Degrees Swivel |
Number of Mounting Points | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE General Purpose Tweezers 6 Piece Set In Vinyl Pouch (TW-472-SET)
- KRAFT TOOL Cement Finish Trowel, BS, 14x3", Wood Hndl (CF727B)
- M.A. FORD Twister Hi-Roc Drill, 15/64 (20023430)
- STRINGLINER Mason Line Reel Gld 540' (25400)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- WILTON Machinists Vise, 3" Jaw Width (300S)
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- WILTON 28845 650P, Multi-Purpose Bench Vise, 6-1/2in Jaw Width, 6-1/4in Jaw Opening, 360 Degrees Rotating (28845-WILTON)
- WILTON 5" Cross Slide Drill Press Vise (11695)
- WILTON 865M Mechanics Pro Vise, 612 Jaw Width, Round (28812)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- Wilton Vises & Presses