Shop All Bench Vises
Wilton
TRADESMAN XC VISE
Mfr # 28840
Zoro # G702587448
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4-1/2 in
- Max. Opening 3-1/2 in
- Base Type 360 Degrees Swivel
- Length 14-1/2 in
- Width 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 28840
- Zoro # G702587448
- UPC # 731326000000
- Country of Origin Unknown
- Category Bench Vises
Dimensions
Jaw Width | 4-1/2 in |
Length | 14-1/2 in |
Width | 6.6 in |
Throat Depth (In.) | 3-1/4 in |
Height | 8 in |
Details
Max. Opening | 3-1/2 in |
Base Type | 360 Degrees Swivel |
Number of Mounting Points | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- BOSCH 2-9/16" 3/4" Drive 6 Point Wheel Bearing Locknut Socket (1928)
- STARRETT Indicator Dial (656-441J)
- GYROS Round die stock holder 1" Diameter Capacity (94-01729)
- WILTON 5" Versatile Cont. Nut 1360 Drill Press Vise (63240)
- WILTON Combination Vise, Swivel, Heavy Duty (1765)
- WILTON MultiPurpose 412 Vise With Swivel, 450P (28844)
- WILTON JPW/JET Multi-Purpose Vise, Size: 5-1/2in., Model: 550P, Item number: (28824)
- WILTON 8" Standard Duty Combination Vise with Swivel Base (748A)
- WILTON 3" Light Duty Portable Vise with Clamp-On Stationary Base (150)
- STEEL GRIP 4 in. Forged Steel Bench Vise with Swivel BaseBlack (2796852)
- Wilton Vises & Presses