Shop All Table Saws & Tile Saws
Wilton
TPFA-X TABLE POWEREEFD X-AXS 780LBS
Mfr # 350194
Zoro # G1938078
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 350194
- Zoro # G1938078
- UPC # 731325201222
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Details
Item | Table Saw |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
TABLE POWERFEED X-AXS 780ft/lbs torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Independent Lathe Chuck Plain Back (9713-1104)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt. Deep, 22mm (14722)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- WILTON 50" 64B Powermatic Table Saw w/ Riving Knife (1791230K)
- WILTON 30" 64B Powermatic Table Saw w/ Riving Knife (1791229K)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 in (PCS175-TGP236)
- OLIVER MACHINERY 12 in. Heavy Duty Table Saw - 7.5HP 3Ph with 52 in. Fence and side table (4045.004.A001)
- MILWAUKEE TOOL Table Saw 8 1/4 in Blade Dia., 24 1/2 in (2736-20)
- DEWALT 10 in. Wet Tile Saw (D24000)
- Wilton Power Saws