Shop All Machining Vises
Wilton
Tilt Machine Vise, 1-5/16 Deep, 3 in Open
Mfr # 11701
Zoro # G5514923
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Axis Tilting
- Features 360 Degrees Swivel Base, 45 Degrees Tilting Range on Either Side, 90 Degrees Vertical Indexing, Durable Polychromatic Finish, Jaw Plates Hardened and Ground, No Jaw Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 11701
- Zoro # G5514923
- UPC # 019907117018
- Country of Origin India
- Category Machining Vises
Details
Item | Machine Vise |
Type | 3-Axis Tilting |
Features | 360 Degrees Swivel Base, 45 Degrees Tilting Range on Either Side, 90 Degrees Vertical Indexing, Durable Polychromatic Finish, Jaw Plates Hardened and Ground, No Jaw Tilt |
Description
Machine Vise, 3-Axis Tilting, 360 Degrees Swivel Base, 45 Degrees Tilting Range on Either Side, 90 Degrees Vertical Indexing, Durable Polychromatic Finish, Jaw Plates Hardened and Ground, No Jaw Tilt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 3/4", 19mm (SM19)
- DEWALT 8-32 UNC Drill Tap (DWADT832)
- TRICORBRAUN 5 cc Blue PP Plastic Round Short Handled Scoop 3.0" Total Length (033334)
- RIDGID Link (44265)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- WILTON Machine Vise, 2 Deep, 7-1/2 in Open (63186)
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- WILTON Milling Machine Vise, 1-1/2 D, 4 in Open (11713)
- WILTON Tilt Machine Vise, 1-3/4 Deep, 5 in Open (11803)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- Wilton Machining Vises