Shop All Toolholder Accessories
Wilton
TAK-GHW, Attachment for All W Lathe
Mfr # ALL W MODELS
Zoro # G5220750
product price: $3,569.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,569.00
Free 30-Day Returns
Key Features
- Overall Length 6.6930"
- Shank Dia. 1"
- Features Superior Surface Finish, Efficient Ramping and Helical Milling, Insert Variety
- ANSI Code PSE11R100SA100-3L
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # ALL W MODELS
- Zoro # G5220750
- UPC # 662755242847
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Overall Length | 6.6930" |
Shank Dia. | 1" |
Head Dia. | 1" |
Details
Item | Collet Chuck |
Features | Superior Surface Finish, Efficient Ramping and Helical Milling, Insert Variety |
ANSI Code | PSE11R100SA100-3L |
Shank Type - Machining | Straight |
Coolant Hole Shape | Round |
Coolant Fed | Coolant Through |
Description
Collet Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SRDCN 10-12B Turning Tool Holder (2037-1612)
- DREMEL Oscillating Tool Blade, PK3 (MM488BU)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87010)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- METABO Metabo 469-34110148 Flange Nut (469-34110148)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 20mm, PK3 (HR-115-2.5)
- Wilton Toolholder Accessories