Shop All Vise and Clamp Parts
Wilton
Swivel Base Assembly
Mfr # 2904120
Zoro # G7162425
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 400S
- Impact Rated No
- Fits Brand Wilton
- Product Type Swivel Base Assembly
- Includes Inner Ring with Dowel Pin, Lock Nut Assemblies, Outer Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2904120
- Zoro # G7162425
- UPC # 662755506697
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Vise Jaw Width | 4 in |
Details
For Use With Mfr. Model Number | 400S |
Impact Rated | No |
Item | Swivel Base Assembly |
Fits Brand | Wilton |
Product Type | Swivel Base Assembly |
Includes | Inner Ring with Dowel Pin, Lock Nut Assemblies, Outer Ring |
Compatible with Brand | Wilton |
Compatible with Manufacturer Model Number | 400S |
Compatible Manufacturer Part Number | 400S |
Compatible with Manufacturer Model Number [NEW] | 400S |
Compatible with Manufacturer Part Number | 400S |
Compatible Manufacturer Model Number | 400S |
For Use with Mfr. Model Number | 400S |
Description
Swivel Base Assembly, Product Type Swivel Base Assembly, For Vise Jaw Width 4 in, Compatible with Brand Wilton, Compatible Grainger Part Number 1Z804, 4Z667, 6Z393, 6Z394, Compatible Manufacturer Part Number 400S, Includes Inner Ring with Dowel Pin, Lock Nut Assemblies, Outer Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6250)
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- STARRETT Pin Gage Set, Plus, 0.251-0.500 In (S4004-500)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- WILTON Lock Nut Assembly (2905200)
- WILTON Lock Nut and Bolt Assembly, For Use With C2 Combination Pipe and Bench Vise (2904160)
- WILTON Jaw Inserts, 5 1/2 x 1/2 x 3/4, PK2 (11127S41)
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- WILTON Jaw Inserts for 4LT62, 4.5 L, PK2 (2908060)
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- Wilton Vise and Clamp Parts