Shop All Axes, Hatchets, & Splitting Wedges
Wilton
Splitting Maul, Steel, 10 lb., 36 in.
Mfr # 31036
Zoro # G7600451
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Length 3 ft
- Overall Length 38 in
- Head Material Steel
- Features Anti-Vibe Neck, Lanyard Hole, No-Slip Grip, Safely Secure Hammer to Wrist or Stationary Object, Safety Plate Secures Head to Handle Preventing Head Dislodging, Steel Core Eliminates Breaking During Overstrikes, Thick Tapered Neck Absorbs Vibration Reducing Worker Fatigue, Unbreakable Technology, Vulcanized Rubber Handle for Secure Grip While Striking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 31036
- Zoro # G7600451
- UPC # 731325312980
- Country of Origin Mexico
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 38 in |
Head Length | 15 in |
Description
Spike Maul, Axe Type Mauls, Grip Material Rubber, Grip Type Non Slip Textured Grip, Handle Color Black, Handle Length 3 ft, Handle Material Steel, Handle Style Straight, Head Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 4.4Wx9.7L, MD Green (6962MD2)
- PROTO Satin Open-End Wrench - 10 mm x 11 mm (J31011)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/2" (03719)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- WILTON Splitting Maul, Hi-Viz Green, 6 lb, 36 in L (50636)
- WILTON Splitting Maul, Hi-Viz Green, 8 lb, 36 in L (50836)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- GROZ ENGINEERING TOOLS PVT LTD 8LB 36 Fiber Maul (EML-836F)
- SUNBELT FISKARS, X25, SPLITTING AXE 30.4" x9.3" x1.4" (A-B178546935)
- LANDSCAPERS SELECT Ditch Bank Blade, 12 in L Blade, Steel Blade, Wood Handle (34580)
- ESTWING 38OZ DBL BLK Bit Axe (EBDBA)
- Wilton Axes, Hatchets, & Splitting Wedges