Shop All Axes, Hatchets, & Splitting Wedges
Wilton
Splitting Maul, Hi-Viz Green, 8 lb, 36 in L
Mfr # 50836
Zoro # G5177006
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Handle Length 3 ft
- Overall Length 38 in
- Head Material Steel
- Features No Slip Grip, Safety Plate, Unbreakable Handle Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 50836
- Zoro # G5177006
- UPC # 731325245837
- Country of Origin Mexico
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 38 in |
Head Length | 24 in |
Cutting Edge Length | 3 3/4 in |
Description
Splitting Maul, Axe Type Mauls, Blade Edge Type Smooth, Blade Material Steel, Cutting Edge Length 3 3/4 in, Grip Material Rubber, Grip Type Non Slip Textured Grip, Handle Color Black, Handle Length 3 ft, Handle Material Rubber, Handle Style Straight, Head Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Brad Point Drill Bit, HSS, 3/16 in. (30036)
- SPAX T-Star Plus T20 X 2 in. L Driver Bit Steel , 2PK (5000009285209)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6254)
- MARSHALLTOWN PREMIER Notched Trowel, 1/16"x 1/16"x 1/16" (645SD)
- WILTON Splitting Maul, Hi-Viz Green, 6 lb, 36 in L (50636)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- AMES True Temper Forged Steel Single Bit Michigan Axe (20181000)
- FLAMEFIGHTER Pulaski Axe, Fiberglass, 36 In. (PUL)
- NUPLA Pulaski Axe, Fiberglass, 36 In. (6894273)
- GROZ ENGINEERING TOOLS PVT LTD 8LB 36 Fiber Maul (EML-836F)
- MIDWEST FASTENER 3" x 2-1/2" x 3/8" Wood Wedges 4PK (68387)
- Wilton Hammers and Striking Tools