Shop All Axes, Hatchets, & Splitting Wedges
Wilton
Splitting Maul, Hi-Viz Green, 6 lb, 36 in L
Mfr # 50636
Zoro # G5177015
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Handle Length 3 ft
- Overall Length 38 in
- Head Material Steel
- Features No Slip Grip, Safety Plate, Unbreakable Handle Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 50636
- Zoro # G5177015
- UPC # 731325245813
- Country of Origin Mexico
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 38 in |
Cutting Edge Length | 3 3/4 in |
Head Length | 24 in |
Description
When you need to split logs and other materials, the Wilton 50636 Splitting Maul is the tool for the job. The maul has a 36" long handle made of vulcanized rubber with steel rods. Its head is made of drop forged steel and measures 3 3/4 in. in length. This splitting maul weighs 6 lb and has a cutting edge of 3 3/4 in. as well. The tapered handle is designed to provide greater control while chopping. This Wilton Splitting Maul will make short work of any project involving large pieces of material that needs to be chopped or split into smaller pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 18 Piece 1/2" Drive 6 Point Standard Metric Mechanics Tool Set (80708)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X20, Zinc, Black Satin, Comp: Steel (K0737.2061X20)
- MORSE Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-13' 6)
- DRILLCO 1/4-20, CARBON BOTTOMING TAPS - 2000C (20C116CB)
- WILTON Splitting Maul, Hi-Viz Green, 8 lb, 36 in L (50836)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- FISKARS Axe Sharpener (78616984J)
- KLEIN TOOLS Fox Wedge, Steel, 7-Inch (5FW17550)
- ROTOZIP BIT ZIP OUTLET 1/8"" PK8 (ZB8)
- COLLINS 32731 3.5 lbs Premium Single Bit Axe (CO11077)
- TRUPER Truper DHM- 3 1-2FDX-C Fiberglass Handle Double Bit Axe - 3.5 lbs. (132312)
- Wilton Axes, Hatchets, & Splitting Wedges