Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Wilton
Splitting Maul, Hi-Viz Green, 6 lb, 31 in L (Discontinued)
Mfr # 50630
Zoro # G5188881
This Product is Discontinued
Key Features
- Handle Material Rubber
- Handle Length 30"
- Overall Length 32 in
- Head Material Steel
- Features Unbreakable Handle Technology, Safety Plate, No Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 50630
- Zoro # G5188881
- UPC # 731325245806
- Country of Origin Mexico
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 30" |
Overall Length | 32 in |
Cutting Edge Length | 3 1/4 in |
Details
Handle Material | Rubber |
Head Material | Steel |
Features | Unbreakable Handle Technology, Safety Plate, No Slip Grip |
Handle Type | Vulcanized Rubber |
Head Weight | 6 lb |
Cutting Edge | 3 1/4 in |
Item | Splitting Maul |
Handle Design | Tapered |
Handle Style | Straight |
Includes Sheath | No |
Includes Cushioned Grip | Yes |
Head Color | Green |
Non-Magnetic | No |
Axe Type | Splitting Maul |
Poll Style | Hammer |
Blade Edge Type | Smooth |
Grip Type | Non Slip Textured Grip |
Grip Material | Rubber |
Handle Color | Black |
Includes Hammer Face | Yes |
Description
Splitting Maul, Axe Type Splitting Maul, Blade Edge Type Smooth, Cutting Edge Length 3 1/4 in, Grip Material Rubber, Grip Type Non Slip Textured Grip, Handle Color Black, Handle Material Rubber, Handle Style Straight, Head Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.