Shop All Handle Toggle Clamp Accessories
Wilton
Spindle & T-Handle With Spring Pin For S
Mfr # 1701603
Zoro # G0657767
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spindle with Handle 6512B-6524BSE
- Application C-Clamp
- Product Type Spindle & T-Handle With Spring Pin For S
- Compatible with Manufacturer Model Number 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C
- Compatible with Brand Wilton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1701603
- Zoro # G0657767
- UPC # 662755535758
- Country of Origin Taiwan, Province of China
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Length1 | Not Rated |
Thread Size1 | Not Rated |
Overall Length | Not Rated |
Spindle Diameter1 | Not Rated |
Details
Item | Spindle Assembly |
Includes | Spindle with Handle 6512B-6524BSE |
Application | C-Clamp |
Product Type | Spindle & T-Handle With Spring Pin For S |
Compatible with Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Brand | Wilton |
Compatible with Series | 4800S Series |
Compatible Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Swivel Foot | Yes |
Compatible with Manufacturer Part Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible with Manufacturer Model Number [NEW] | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Compatible Manufacturer Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use with Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
For Use With Mfr. Model Number | 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C |
Description
Spindle Assembly, Spindle Diameter Not Rated, Overall Length Not Rated, Thread Size Not Rated, Swivel Foot Yes, Includes Spindle with Handle 6512B-6524BSE, Compatible with Grainger Part Number 20Y962, Thread Length Not Rated, Compatible with Manufacturer Model Number 2400S-12C, 2400S-16C, 2400S-20C, 2400S-24C, 4800S-12C, 4800S-18C, 4800S-24C, 4800S-36C, 4800S-48C, Application C-Clamp, Compatible with Brand Wilton, Compatible with Series 4800S Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- DRILL AMERICA A - Z Cobalt Steel Jobber Drill Bit Set (D/A26J-CO-SET)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030UD)
- WILLIAMS Williams Long Taper Punch, 5/32", 9Pt (P-25)
- WILTON Spindle T-Handle Spring Pin for Stock (1701600)
- WILTON Spindle Assy (2900020)
- WILTON Cyclinder Assembly (7015-8S)
- WILTON Spring/Cover Assembly (5629071)
- WILTON Spindle 1/2IN for JWS-25X Shaper (25X)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.38 (210206)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 5.75 (235208)
- Wilton Clamps