Shop All Clamp Accessories
Wilton
Spindle For 406 Clamp
Mfr # 1700170
Zoro # G0579349
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application C-Clamp
- Compatible with Manufacturer Model Number 406406-SF, 4406, 4408
- Compatible with Series 400 Series
- Compatible with Brand Wilton
- Compatible with Manufacturer Part Number 406406-SF, 4406, 4408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 1700170
- Zoro # G0579349
- UPC # 731325080964
- Country of Origin China
- Category Clamp Accessories
Dimensions
Thread Length1 | 4 1/2 in |
Thread Size1 | 3/4" |
Overall Length | 12 19/32 in |
Spindle Diameter1 | 5/8 in |
Details
Item | Clamp Spindle |
Application | C-Clamp |
Compatible with Manufacturer Model Number | 406406-SF, 4406, 4408 |
Compatible with Series | 400 Series |
Compatible with Brand | Wilton |
Compatible with Manufacturer Part Number | 406406-SF, 4406, 4408 |
Compatible Manufacturer Part Number | 406406-SF, 4406, 4408 |
Swivel Foot | Yes |
Includes | Spindle Assembly 406/4406/4408 |
Compatible with Manufacturer Model Number [NEW] | 406406-SF, 4406, 4408 |
Compatible Manufacturer Model Number | 406406-SF, 4406, 4408 |
For Use with Mfr. Model Number | 406406-SF, 4406, 4408 |
For Use With Mfr. Model Number | 406406-SF, 4406, 4408 |
Description
Clamp Spindle, Spindle Diameter 5/8 in, Overall Length 12 19/32 in, Thread Size 3/4 In., Swivel Foot Yes, Includes Spindle Assembly 406/4406/4408, Compatible with Grainger Part Number 18G715, 18G727, 18G728, Thread Length 4 1/2 in, Compatible with Manufacturer Model Number 406406-SF, 4406, 4408, Application C-Clamp, Compatible with Brand Wilton, Compatible with Series 400 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wobble-Fix Extension Bar 250mm 1/2 Sq. Drive (4763-250)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.40mm (45849)
- RIDGID Set Of Jaws, Serrated For Jaw Texture (93090)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X35)
- WILTON Work Positioner, Light Duty (344)
- WILTON Work Positioner, Junior (343)
- WILTON Work Positioner, Hydraulic (303)
- WILTON Work Positioner, Midget (345)
- WILTON Clamp Knob (5519806)
- WILTON Spindel Assembly (1700210)
- FESTOOL Clamping Elements, 488030 Clamping, PK2 (488030)
- Wilton Clamps