Shop All Storage Cabinet Parts
Wilton
Spindle Assembly
Mfr # 2900150
Zoro # G5355235
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 28806A
- Fits Brand Wilton
- Impact Rated No
- Includes Spindle, Spindle Retainer with (3) #3 Screws, Thrust Washer, Tommy Bar with Rubber Rings
- Product Type Spindle Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 2900150
- Zoro # G5355235
- UPC # 662755506567
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
For Vise Jaw Width | 5 1/2 in |
Details
Item | Replacement Spindle Assembly |
For Use With Mfr. Model Number | 28806A |
Fits Brand | Wilton |
Impact Rated | No |
Includes | Spindle, Spindle Retainer with (3) #3 Screws, Thrust Washer, Tommy Bar with Rubber Rings |
Product Type | Spindle Assembly |
Compatible with Manufacturer Model Number | 28806A |
Compatible with Brand | Wilton |
Compatible Manufacturer Part Number | 28806A |
Compatible with Manufacturer Part Number | 28806A |
Compatible with Manufacturer Model Number [NEW] | 28806A |
Compatible Manufacturer Model Number | 28806A |
For Use with Mfr. Model Number | 28806A |
Description
Replacement Spindle Assembly, Product Type Spindle Assembly, For Vise Jaw Width 5 1/2 in, Compatible with Brand Wilton, Compatible Grainger Part Number 1ATH3, 4LT63, Compatible Manufacturer Part Number 28806A, Includes Spindle, Spindle Retainer with (3) #3 Screws, Thrust Washer, Tommy Bar with Rubber Rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Screw Mounting White (S822-085)
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 13-3/4 in W, 24 in H, Stationary (582-95)
- ZORO SELECT Storage Bin, Plastic, 18 in W, 9 in H, 38 1/2 in L, Gray (BC-3616)
- WILTON Assembly, Spindle (2900510)
- WILTON Jaw, Pipe, PK2 (2908050)
- WILTON Jaw Inserts, PR (2903280)
- WILTON Inner Ring (1010810)
- WILTON Collar Assembly, 5/8 In (2904010)
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- Wilton Storage Cabinet Parts