Shop All Handle Toggle Clamp Accessories
Wilton
Spindle Assembly
Mfr # 1700220
Zoro # G0657749
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Spindle Assembly 412
- Application C-Clamp
- Compatible with Brand Wilton
- Compatible with Manufacturer Model Number 412, 412-SF
- Compatible with Series 400 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 1700220
- Zoro # G0657749
- UPC # 662755507595
- Country of Origin China
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 20 29/32 in |
Thread Size1 | 7/8" |
Thread Length1 | 4 in |
Spindle Diameter1 | 7/8 in |
Details
Item | Spindle Assembly |
Includes | Spindle Assembly 412 |
Application | C-Clamp |
Compatible with Brand | Wilton |
Compatible with Manufacturer Model Number | 412, 412-SF |
Compatible with Series | 400 Series |
Compatible Manufacturer Part Number | 412, 412-SF |
Compatible with Manufacturer Part Number | 412, 412-SF |
Swivel Foot | Yes |
Compatible with Manufacturer Model Number [NEW] | 412, 412-SF |
Compatible Manufacturer Model Number | 412, 412-SF |
For Use with Mfr. Model Number | 412, 412-SF |
For Use With Mfr. Model Number | 412, 412-SF |
Description
Spindle Assembly, Spindle Diameter 7/8 in, Overall Length 20 29/32 in, Thread Size 7/8 In., Swivel Foot Yes, Includes Spindle Assembly 412, Compatible with Grainger Part Number 18G718, Thread Length 4 in, Compatible with Manufacturer Model Number 412, 412-SF, Application C-Clamp, Compatible with Brand Wilton, Compatible with Series 400 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver 5/16 in Hex with Hex Bolster (53325)
- KYOCERA Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide (CPMH322HQ CA525)
- BONDHUS Ball End Screwdriver 7/64 2.9 (BH10606)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 25/64 (54070)
- WILTON Spindle T-Handle Spring Pin for Stock (1701600)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- WILTON Spindle Assy (2900020)
- WILTON Spindle 1/2IN for JWS-25X Shaper (25X)
- WILTON Spring/Cover Assembly (5629071)
- WILTON Cyclinder Assembly (7015-8S)
- DE-STA-CO Clamp Pull-Action 301-Ss (301-SS)
- Wilton Handle Toggle Clamp Accessories