Shop All Handle Toggle Clamp Accessories
Wilton
Spindle 30mm for JWS-25X Shaper
Mfr # 708382
Zoro # G3130045
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Spindle 30mm for JWS-25X Shaper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 708382
- Zoro # G3130045
- UPC # 662756015471
- Country of Origin Taiwan, Province of China
- Category Handle Toggle Clamp Accessories
Details
Item | Spindle 30mm for JWS-25X Shaper |
Product Type | Spindle 30mm for JWS-25X Shaper |
Description
Spindle 30mm for JWS-25X Shaper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/16" Hole Dozer Bi-Metal Hole Saw (49-56-9616)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/4" (133mm) (FCH0514-G)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-9/64)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43002)
- WILTON Spindle T-Handle Spring Pin for Stock (1701600)
- WILTON Spindle Assy (2900020)
- WILTON Spring/Cover Assembly (5629071)
- WILTON Cyclinder Assembly (7015-8S)
- WILTON Spindle 1/2IN for JWS-25X Shaper (25X)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- DE-STA-CO Controlled Latch Clamp With Toggle Lock (3051-R)
- Wilton Clamps