Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 8", Reg., 6900 lb.
Mfr # H408CS
Zoro # G5014274
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Throat Depth 4 1/2 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
- Clamping Pressure 6,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 4 1/2 in |
Throat Depth1 | 4 15/16 in |
Max Throat Depth | Greater than 4" |
Description
Spatter Resistant C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 0 in, Throat Depth 4 15/16 in, Clamping Force 6,900 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Copper Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Caulking Trowel, 1/2 x 7-5/8 in, Steel (BL764PF)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 010)
- DRILL AMERICA 1-23/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-23/32)
- EAZYPOWER Triangle Security Power Bit, 2" (80852)
- WILTON Spatter Resist C-Clamp, 8-1/4", 6900 lb. (408-P)
- WILTON C-Clamp, 1", Iron, Light Duty, 350 lb. (251)
- WILTON C-Clamp, 4", Steel, Regular Duty, 6200 lb. (H404)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- WILTON C-Clamp, 8", Iron, Regular Duty, 2750 lb. (540A-8)
- WILTON C-Clamp, 6", Steel, Regular Duty, 5400 lb. (4406)
- CRESCENT 11" Locking C-Clamp with Regular Tips - Bulk (C11CCVBN)
- Wilton Clamps