Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 8-1/4", 6900 lb.
Mfr # 408-P
Zoro # G5014231
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Throat Depth 5 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
- Clamping Pressure 6,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 5 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 4 15/16 in |
Description
Spatter Resistant C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 1/4 in, Jaw Opening - Minimum 0 in, Throat Depth 4 15/16 in, Clamping Force 6,900 lb, Body Material Forged Steel, Body Color Gray, Spindle Finish Copper Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility No, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Throat Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 42 (CC817BT)
- MAKITA Makita Cordless High-Torque 1/2in Utility Impact Wrench, 18V LXT Li-Ion, Brushless (XWT08XVZ)
- SUNEX 1" Drive Impact Socket 6 (0596)
- IRWIN TAP PLUG 1/2""-20NF C (8145)
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb., Anvil Shape: V-Grooved (404SF)
- WILTON C-Clamp, 12", Steel, Regular Duty, 9500 lb. (H412)
- WILTON C-Clamp, 1", Iron, Heavy Duty, 645 lb. (141C)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- WILTON C-Clamp, 6", Steel, Extra HD, 11,250 lb. (106)
- DYNAMIC Tools 8" Drop Forged C-Clamp, 0 - 8" Capacity (D090005)
- Wilton Clamps