Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 6", Reg., 6600 lb.
Mfr # H406CS
Zoro # G5037907
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Throat Depth 3 5/8 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
- Clamping Pressure 6,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 5/8 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 4 1/16 in |
Description
Spatter Resistant C-Clamp, Jaw Pad Type V-Grooved, Includes Swivel Pad Yes, Jaw Opening - Maximum 6 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/16 in, Clamping Force 6,600 lb, Body Material Forged Steel, Body Color High Visibility Yellow, Spindle Finish Copper Plated, Spindle Material Steel, Handle Type Sliding T, High Visibility Yes, Number of Anvils 1, Number of Spindles 1, Release Mechanism Standard Thread, Body Finish Powder Coated, Standards OSHA Safety Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-22HD)
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- WILTON C-Clamp, 2-3/8", Steel, Extra HD, 12,500 lb. (2-FC)
- WILTON 403,400 Series C-Clamp, 0"-3" Jaw, 2-1/2" (14228)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 550 lb. (H568N)
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (H403CS)
- GREAT NECK 8-In C-Clamp (CCC8)
- Wilton Clamps