Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 12-1/4", 9300 lb.
Mfr # 412-P
Zoro # G4972527
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 1/4 in
- Duty Rating Extra Heavy Duty
- Throat Depth 6 5/16 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 6 5/16 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 6 1/4 in |
Description
When you need to apply pressure to a variety of materials, the Wilton 412-P Spatter Resist C-Clamp is the tool for the job. It has a spindle finish that is copper plated and comes with a regular duty rating. This C clamp has an overall length of 12 1/4 in., throat depth of 6 5/16 in., and body material made from drop forged steel. With a max opening of 12 1/4 in., this c clamp can be used on a variety of materials, including pipe and tubing. Its 9300 lb. clamping pressure ensures that your work will be held securely in place. The Wilton 412-P Spatter Resist C Clamp is ideal for jobs where you need to secure different types of materials with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- EXCEL BLADES K55 Folding Utility Knife with Clip, 5 Blades, Asst. Colors, 12pk. (16055)
- MASTER APPLIANCE Rocker Switch (SWH-019)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- WILTON 41409 140 Series C-Clamp, 0in - 8in Jaw Opening, 4in Throat Depth (41409-WILTON)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (H403)
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. (408)
- WILTON 86660 GSM40, 16in Heavy Duty F-Clamp (86660-WILTON)
- WILTON 21307 Forged Super-Junior C-Clamp 2-1/2in Opening Capacity (21307-wilton)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5200 lb. (808)
- Wilton Clamps