Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 10", Reg., 8000 lb.
Mfr # H410CS
Zoro # G5014195
original price:
$129.31
26% off
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Throat Depth 5 3/8 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
- Clamping Pressure 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 5 3/8 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 5 7/8 in |
Description
This Wilton H410CS Spatter Resist C-Clamp is the tool you need to clamp down on your project. The c-clamp has a throat depth of 5 3/8 in. and an opening of 10 in. Its drop forged steel body offers excellent durability, while its copper plated spindle ensures that it will remain rust free for years to come. With a yellow high visibility body color, you can be sure that this c-clamp will not get lost amongst other tools on the job site. You cannot afford to miss out on this WILTON H410CS Spatter Resist C-Clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-654 Tape 25 Foot Engineers Scale Hiviz Orange (84-654)
- KESON 50 m Tape Measure, 1/2 in Blade (OTR-50M)
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- WILTON Spatter Resist C-Clamp, 2", Reg., 3500 lb. (H402CS)
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- WILTON C-Clamp, 0-6" Opening, 3-1/4" Throat Depth (WIL41408)
- WILTON C-Clamp, 2", Iron, Light Duty, 450 lb. (252)
- WILTON C-Clamp, 12", Steel, Regular Duty, 8000 lb., Anvil Shape: Flat (812)
- KANT-TWIST T-Clamp, 12 In, 7 Throat, 6000 lb, Zinc (K120T)
- Wilton Clamps