Shop All C Clamps
Wilton
Spatter Resist C-Clamp, 10-1/8", 8000 lb.
Mfr # 410-P
Zoro # G4972484
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extra Heavy Duty
- Throat Depth 6 in
- Body Material Forged Steel
- Finish Copper Plated (Spindle)
- Clamping Pressure 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 6 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 5 7/8 in |
Description
If you are looking for a C-Clamp with high clamping pressure, the Wilton 410-P Spatter Resist C-Clamp is the tool to have on hand. This spatter resist c-clamp has a throat depth of 6 in. and an opening of 10 1/8 in. With a duty rating of regular duty, this c clamp has an 8000 lb. clamping pressure. It features a drop forged steel body with copper plated spindle finish. The Wilton Spatter Resist C Clamp is the high quality tool that will meet your demands without compromising on performance or durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414560)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1910F)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 6 in L, Drive Size 1/4 in (48-32-4511)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x8 (46469)
- WILTON Spatter Resist C-Clamp, 10", Reg., 8000 lb. (H410CS)
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- WILTON 0-3 Inch High Viz Reg.Duty C-Clamp Xtr (825-14301)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- WILTON Spatter Resist C-Clamp, 6-1/16", 6600 lb. (406-P)
- WILTON C-Clamp, 2-1/2", Steel, Light Duty, 850 lb. (56)
- GREAT NECK 8-In C-Clamp (CCC8)
- Wilton Clamps