Shop All Sledges
Wilton
Soft Face Sledge, 6 lb, 26 In, Rubber/Steel
Mfr # 40624
Zoro # G5176927
Free Shipping & Returns
$97.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Head Material Steel
- Overall Length 26 in
- Handle Material Steel
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 26 in |
Face Diameter | 1 7/8 in |
Head Length | 5 in |
Head Width | 3 in |
Handle Length | 24 in |
Description
The Wilton 40624 Soft Face Sledge Hammer is the perfect tool for heavy-duty demolition. The head weight of 6 lb makes it easy to swing and deliver powerful blows, while the rubber handle offers a firm grip. The 26 in. long handle is made of vulcanized rubber and steel for superior comfort and control. The head material is forged steel which provides strength and durability. It has a 3 in. face diameter and 5 in. head length, making it ideal for heavy duty jobs such as breaking up concrete or demolishing brick walls. When you need to do some serious work, you will want to equip yourself with the Wilton 40624 Soft Face Sledge Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Starting Pilot .177 ID (11022)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 00 250)
- WESTWARD Drill/Tap/Countersink Set, SAE, 6 Pc (6EXL3)
- DREMEL Router Attachment Dremel (335)
- WILTON Ball Pein Hammer, 40 oz, 15-1/2 In L (34014)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- WILTON 20416 4 Lb Head, 16in B.A.S.H Sledge Hammer (20416-wilton)
- WILTON Sledge Hammer, 6 lb., 32 In, Rubber/Steel (20630)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (90616)
- WILTON Sledge Hammer, 14 lb., 24 In, Rubber/Steel (21424)
- WILTON Sledge Hammer, 8 lb., 38 In, Rubber/Steel (20836)
- Wilton Hammers and Striking Tools