Shop All Sledges
Wilton
Soft Face Sledge, 2-1/2 lb., 14 In, Steel
Mfr # 40212
Zoro # G5174592
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 1/2 lb
- Overall Length 14 in
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 14 in |
Face Diameter | 1 1/2 in |
Head Length | 4 in |
Head Width | 2 in |
Handle Length | 12 in |
Description
The Wilton 40212 Soft Face Sledge Hammer is the perfect tool for your next project. With a 14 in. handle, it is easy to control and has a 2 1/2 lb head weight. The forged steel head is ideal for heavy duty applications, but also provides precision work with its non-slip grip handle. This sledge hammer has a 4 in. face diameter and 2 in. head length. It comes with a standard tool tethering capability, meaning you can tether it to your belt or other surfaces for safe use. The Wilton Soft Face Sledge Hammer is just what you need when it comes to working on various projects around the house or workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-7/16" Torx(R) SAE Socket, 12 Points (J5446)
- SUPER TOOL 10.50mm Carbide 135 Deg. Jobber Length Drill Bit (302105)
- GEDORE Spare Blade (E-8148)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- WILTON Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel (90212)
- WILTON Cross Pein Hammer, 3 lb., 17-1/2 In, Steel (30316)
- WILTON Sledge Hammer, 12 lb., 30 In, Rubber/Steel (21230)
- WILTON Shop Hammer Kit, Blk Handle, Nonslip Grip (11112)
- WILTON Sledge Hammer, 14 lb., 24 In, Rubber/Steel (21424)
- WILTON Soft Face Sledge, 8 lb, 24 In, Rubber/Steel (40824)
- KRAFT TOOL Double-Faced Sledge Hammer w/32, 8 lb. (GG638)
- Wilton Hammers and Striking Tools