Shop All Sledges
Wilton
Soft Face Sledge, 14 lb, 38 In, Steel
Mfr # 41436
Zoro # G5177067
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
- Face Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 38 in |
Face Diameter | 3 in |
Head Width | 3 in |
Head Length | 7 in |
Handle Length | 36 in |
Description
The Wilton 41436 Soft Face Sledge Hammer is the tool you need to have when tackling heavy duty tasks. It has a 14 lb head weight and 38 in. overall length, giving you the power to break through concrete with ease. The 3 in. face diameter allows you to easily break up concrete, rock or brick with its sledgehammer design. With a 30 HRC hardness rating, this sledge hammer has superior durability against wear and tear caused by constant use. Its vulcanized rubber handle ensures a firm grip while its steel head provides optimal strength for your project. This sledge hammer also comes with a nonslip grip handle for increased control during use. When it comes to having an all around tool that can be used for any job, look no further than the Wilton 41436 Soft Face Sledge Hammer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #24 (C23190)
- RIDGID RIDGID® 31105 #824 24" 3" Capacity Aluminum Straight Pipe Wrench (31105)
- RIDGID Plate, Plate, Wear (87977)
- WILTON Soft Face Sledge, 8 lb, 24 In, Rubber/Steel (40824)
- WILTON Soft Face Sledge, 8 lb, 38 In, Rubber/Steel (40836)
- WILTON Soft Face Sledge, 6 lb, 38 In, Rubber/Steel (40636)
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (90616)
- WILTON Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel (90212)
- COLLINS AXE Hammer Sledge 10# Fg Hdl (MD-10FD-C)
- Wilton Sledges