Shop All Sledges
Wilton
Sledge Hammer, 6 lb., 16 In, Rubber/Steel
Mfr # 90616
Zoro # G7502381
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Head Material Brass
- Overall Length 18 in
- Handle Material Steel
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18 in |
Face Diameter | 1 3/4 in |
Head Length | 5 5/16 in |
Head Width | 2 in |
Handle Length | 16 in |
Description
This Wilton 90616 Sledge Hammer is a great tool for breaking up concrete, asphalt and rocks. It has a rubber handle that absorbs shock well, so you can keep going without being fatigued. The head of the sledge hammer is made of brass, which means it will last through heavy use. With a head weight of 6 lb., this sledge hammer provides plenty of power to break up tough materials. The vulcanized rubber handle ensures your grip stays firm while you work. This double face sledge hammer measures 18 in. in length and 1 3/4" in face diameter. The Wilton 90616 Sledge Hammer is perfect for tough jobs on site or at home - you'll be able to get the job done with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 3/4" Square (1) 3/4" Impact Wrench Tool (XWT07Z)
- TEKTON 14-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Black (5/16 - 1-1/16 in.) (ORG25114)
- STEELMAN 7-Piece Diamond Tipped Low Profile Phillips/Slotted Screwdriver Set (78944)
- RIDGID Replacement Cutter Wheel For 2RPC4 (E-258)
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (20616)
- WILTON Cross Pein Hammer, 3 lb., 17-1/2 In, Steel (30316)
- WILTON Sledge Hammer, 6 lb., 38 In, Rubber/Steel (20636)
- WILTON Cross Pein Hammer, 2 lb., 17-1/2 In, Steel (30216)
- WILTON Sledge Hammer, 16 in. L, Brass, 8 lb. (90816)
- CS UNITEC Non Sparking Hammer, Club, 4 lbs, Beryllium Copper (EX108U-0400B)
- Wilton Hammers and Striking Tools