Shop All Sledges
Wilton
Sledge Hammer, 20 lb., 36 In, Rubber/Steel
Mfr # 22036
Zoro # G4299251
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 20 lb
- Head Material Steel
- Overall Length 38 in
- Handle Material Steel
- Handle Design Nonslip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 38 in |
Face Diameter | 3 1/4 in |
Head Width | 3 1/4 in |
Head Length | 3 in |
Handle Length | 36 in |
Description
If you are working on a project that requires demolition, the Wilton 22036 Sledge Hammer is just what you need. The rubber handle provides superior grip and control. Made of forged steel, the head of this sledge hammer is extremely durable. With an overall length of 38 in., it has a 3 1/4" face diameter and 3 1/4" head width. This double face sledge hammer also has a tether capable design for safe storage when not in use. When it comes to effective demolition work, the Wilton 22036 Sledge Hammer is an essential tool to have around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Guide Wheel, 141 lbf Max Load Axial (W2X)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224SPL)
- PRIME-LINE WORKPRO Block Plane, 1-9/16 in. Wide Blade, Cast Iron Body, Adjustable (W052001)
- MILWAUKEE TOOL 100 Ft Steel Open Reel Long Tape Measure (48-22-5201)
- WILTON Sledge Hammer, 8 lb., 38 In, Rubber/Steel (20836)
- WILTON Hammer Kit, Black Handle, Nonslip Grip (11111)
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (90412)
- WILTON Sledge Hammer, 8 lb., 24 In, Rubber/Steel (20824)
- WILTON Soft Face Sledge, 4 lb, 18 In, Rubber/Steel (40416)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- Wilton Sledges