Shop All Sledges
Wilton
Sledge Hammer, 20 lb., 24 In, Rubber/Steel
Mfr # 22024
Zoro # G5176902
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
- Face Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 26 in |
Face Diameter | 3 in |
Head Width | 3 in |
Head Length | 7 in |
Handle Length | 24 in |
Description
The Wilton 22024 Sledge Hammer is the perfect tool for heavy-duty jobs. The double face sledge hammer will help you to get the job done faster and more efficiently. With a tether style standard tool, this sledge hammer is an ideal solution for when you need extra force. It has a 20 lb head weight and 26 in length overall. The handle is made of vulcanized rubber and steel, giving it a comfortable grip while also preventing slippage. You can use the safety plate to secure the head to the handle, which prevents it from dislodging during use. This Wilton Sledge Hammer will give you an added boost when working on tough projects around your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- KRAFT TOOL Multi-Twist 2 Hole Handle Bracket (CC688)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- GREY PNEUMATIC 3/8" Drive 72 Geared Teeth Quick Release Ratchet, 3/8"D, 72 Tooth (1872BRQ)
- WILTON Sledge Hammer, 8 lb., 38 In, Rubber/Steel (20836)
- WILTON Sledge Hammer, 14 lb., 24 In, Rubber/Steel (21424)
- WILTON Sledge Hammer, 14 lb., 36 In, Rubber/Steel (21436)
- WILTON Soft Face Sledge, 6 lb, 26 In, Rubber/Steel (40624)
- WILTON Sledge Hammer, 16 in. L, Brass, 8 lb. (90816)
- WILTON 20412 4 Lb Head, 12in B.A.S.H Sledge Hammer (20412-wilton)
- FISKARS IsoCore 8lb Sledge Hammer 24" (1067456)
- Wilton Sledges