Shop All Sledges
Wilton
Sledge Hammer, 12 lb., 30 In, Rubber/Steel
Mfr # 21230
Zoro # G4174651
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
- Face Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 32 in |
Face Diameter | 2 1/4 in |
Head Length | 3 in |
Head Width | 2 3/4 in |
Handle Length | 30 in |
Description
When you need to pound, pry or chip away at hard surfaces, the Wilton 21230 Sledge Hammer is the tool for the job. The rubber handle provides a firm grip and prevents it from slipping. With a head weight of 12 lb., this sledge hammer is ideal for demolition work. Its forged steel head has a diameter of 2 3/4 in. and length of 3 in.. The handle is made of vulcanized rubber and steel, which allows you to keep your grip even when working on wet surfaces. It also features a nonslip grip that ensures stability while you are working with it. If you need to break up concrete or masonry, this Wilton 21230 Sledge Hammer will get the job done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD5)
- STARRETT 1-7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0178)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- OSG Spiral Point Tap, Plug 2 Flutes (2812408)
- WILTON Sledge Hammer, 12 lb., 38 In, Rubber/Steel (21236)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- WILTON Sledge Hammer, 10 lb., 38 In, Rubber/Steel (21036)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (90616)
- WILTON Bash Sledge Hammer (WIL-21016)
- WILTON Sledge Hammer, 8 lb., 24 In, Rubber/Steel (20824)
- BON TOOL Bon 84-567 Sledge Hammer, 2 Lb, 16" Wood Handle (84-567)
- Wilton Sledges