Shop All Sledges
Wilton
Sledge Hammer, 10 lb., 38 In, Rubber/Steel
Mfr # 21036
Zoro # G4014227
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
- Face Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 38 in |
Face Diameter | 2 1/4 in |
Head Width | 3 in |
Head Length | 6 in |
Handle Length | 36 in |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 10 lb, Face Diameter 2 1/4 in, Overall Length 38 in, Handle Length 36 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Double Faced Yes, Face Material Drop Forged Steel, Features Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4070)
- WILTON Sledge Hammer, 12 lb., 38 In, Rubber/Steel (21236)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- WILTON Soft Face Sledge, 6 lb, 26 In, Rubber/Steel (40624)
- WILTON Sledge Hammer, 8 lb., 16 In, Steel (20816)
- WILTON 4 lb Soft Face Sledge, 12 in L Steel Handle, Black/Hi-Vis Green (40412)
- GROZ Handle Sledge Hammers, 8 lb., 16" (34523)
- Wilton Hammers and Striking Tools