Shop All Sledges
Wilton
Sledge Hammer, 10 lb., 30 In, Rubber/Steel
Mfr # 21030
Zoro # G3954727
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
- Face Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 32 in |
Face Diameter | 2 1/4 in |
Head Width | 2 5/8 in |
Head Length | 3 in |
Handle Length | 30 in |
Description
Standard Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 10 lb, Face Diameter 2 1/4 in, Overall Length 32 in, Handle Length 30 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Double Faced Yes, Face Material Drop Forged Steel, Features Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 2-1/8in Demo Demon Carbide Teeth (DHS2125CTR)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/4 in Size, Standard Socket, black oxide (8897A)
- WILTON Sledge Hammer, 12 lb., 26 In, Rubber/Steel (21224)
- WILTON Sledge Hammer, 12 lb., 38 In, Rubber/Steel (21236)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- WILTON Ball Pein Hammer, 24 oz, 14 In L (32414)
- WILTON Cross Pein Hammer, 2 lb., 17-1/2 In, Steel (30216)
- WILTON Soft Face Sledge, 10 lb, 38 In, Steel (41036)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21030 (21030)
- Wilton Sledges