Shop All Sledges
Wilton
Sledge Hammer, 10 lb., 26 In, Rubber/Steel
Mfr # 21024
Zoro # G4299233
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Steel
- Handle Design Nonslip Grip
- Tether Capable Tether Capable
- Face Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 26 in |
Face Diameter | 2 1/4 in |
Head Length | 6 in |
Head Width | 3 in |
Handle Length | 24 in |
Description
If you need a sledge hammer that will provide exceptional performance, this Wilton 10 lb. 26 in. Sledge Hammer is the perfect choice. The double face head on this sledge hammer makes it great for driving and removing nails as well as chipping and cutting. It has a Vulcanized rubber handle which gives you an excellent grip, allowing you to work with control and confidence. Made of forged steel, the head is made of high quality material for durability and strength. The 26 in. overall length provides added reach when working overhead or from hard to reach areas such as under floors or within crawl spaces where there is limited room to swing a traditional sledge hammer safely and effectively. When it comes to sledge hammers, the Wilton 21024 Double Face Sledge Hammer delivers outstanding results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5/16AR-5PK)
- URREA Black flat strike wrench 12 point, 1-13/16"opening size. (2729SWH)
- THE BRUSH MAN 100’ High-Speed Rewind Chalk-Reel Line (CHALK REEL 100)
- WESTWARD Lock and Key Set, 2 Keys, 1 Lock, 6001-7000 Key Code (07-27B)
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- WILTON Sledge Hammer, 10 lb., 38 In, Rubber/Steel (21036)
- WILTON Sledge Hammer, 12 lb., 26 In, Rubber/Steel (21224)
- WILTON Sledge Hammer, 14 lb., 32 In, Rubber/Steel (21430)
- WILTON Sledge Hammer, 12 lb., 30 In, Rubber/Steel (21230)
- WILTON Bash Sledge Hammer (WIL-21016)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10BRFG)
- Wilton Hammers and Striking Tools