Shop All Pump Parts
Wilton
SHR, Force 30 Tonf, Motor Pneumatic, 1 hp
Mfr # 28920
Zoro # G608168413
product price: $6,443.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$6,443.99
Free 30-Day Returns
Key Features
- Includes (1) 6 ft Hose, (1) Power Pack
- Hydraulic Force 30 Tonf
- Plug Type Three-Prong
- Cord Length 6
- Dies Included Standard Blade Set - 1-5/8 x 13/16 in. (41.3 x 20.6 mm) Shallow Strut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 28920
- Zoro # G608168413
- UPC # 731325869088
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Cord Length | 6 |
Details
Item | SHR |
Includes | (1) 6 ft Hose, (1) Power Pack |
Hydraulic Force | 30 Tonf |
Plug Type | Three-Prong |
Dies Included | Standard Blade Set - 1-5/8 x 13/16 in. (41.3 x 20.6 mm) Shallow Strut |
Phase | Single Phase |
Stand Included | No |
Horsepower | 1 hp |
Motor Type | Pneumatic |
Motor Voltage | Single Phase |
Description
SHR, Hydraulic Force 30 Tonf, Voltage Not Applicable, Phase Single Phase, Current Not Applicable, Stand Included No, Dies Included Standard Blade Set - 1-5/8 x 13/16 in. (41.3 x 20.6 mm) Shallow Strut, Includes (1) 6 ft Hose, (1) Power Pack, Cord Length 6, Horsepower 1 hp, Motor Type Pneumatic, Plug Type Three-Prong, Tool Brand Wilton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- WESTWARD Oil Transfer Pump, 8 Max. Flow Rate , Polypropylene, 1" Inlet (45CT63)
- SUPERIOR 1/4 HP Plastic Sump with Tethered Float Switch (92250)
- STENNER Suction/Discharge Tubing 20Ftx 3/8In White (MALT002)
- WILTON Repair Part (2904200P)
- WILTON Casing Nut Assembly, For Use With 400 Machinist Bench Vise (2900120)
- WILTON Repair Part, PK2 (2908050AP)
- WILTON Repair Part (2908100P)
- WILTON Repair Part (1700190)
- WILTON Repair Part, PK2 (2908080P)
- INGERSOLL-RAND Hammer Kit (261-THK1)
- Wilton Pump Parts