Shop All Replacement Parts
Wilton
Serrated Jaw Insert Set, PR
Mfr # 2908100
Zoro # G8868982
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilton
- For Use With Mfr. Model Number 1780A
- Impact Rated No
- Includes (4) Screws
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilton
- MFR # 2908100
- Zoro # G8868982
- UPC # 662755506925
- Country of Origin Mexico
- Category Replacement Parts
Dimensions
For Vise Jaw Width | 8 in |
Details
Fits Brand | Wilton |
For Use With Mfr. Model Number | 1780A |
Impact Rated | No |
Item | Serrated Jaw Insert Set |
Includes | (4) Screws |
Material | Hardened Steel |
Product Type | Jaw Insert Set |
Features | 1 set of replacement jaw inserts with screws. |
Cap Material | Steel |
Jaw Cap Material | Hardened Steel |
Compatible with Brand | Wilton |
Compatible with Manufacturer Model Number | 1780A |
Compatible Manufacturer Part Number | 1780A |
Compatible with Manufacturer Part Number | 1780A |
Compatible with Manufacturer Model Number [NEW] | 1780A |
Compatible Manufacturer Model Number | 1780A |
For Use with Mfr. Model Number | 1780A |
Description
Serrated Jaw Insert Set, Product Type Jaw Insert Set, For Vise Jaw Width 8 in, Material Hardened Steel, Features 1 set of replacement jaw inserts with screws., Compatible with Brand Wilton, Compatible with Grainger Part Number 4LT65, Compatible with Manufacturer Model Number 1780A, Includes (4) Screws, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34148)
- INGERSOLL-RAND 9 Piece Tech Solutions Metric Non-Slip Socket Set (752039X)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK (2811-20)
- DRILL AMERICA m20x2 Carbon Steel Hex Die (DWTSMH20X2)
- WILTON Bracket-For 4200A (5508427)
- WILTON Tracking Leader (5046600)
- WILTON Se Black 1755 Trdsmn & Bash 20416 (1755 SE)
- WILTON Atv Package 6in Atv And 10in Riser (10900)
- HUSQVARNA PRIMARY DUST FILTER 44/66/99 (533969201)
- HUSQVARNA VALVE ASSY (506386012)
- HUSQVARNA KNOB, TEE 5/16-18UNC X 1.00 (542180987)
- Wilton Power Tool Parts