Shop All Vertical & Horizontal Band Saws
Wilton
Saw Deluxe 5HP 1Ph 230V, 50IN Fence
Mfr # 708677PK
Zoro # G1937472
product price: $3,849.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$3,849.99
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 708677PK
- Zoro # G1937472
- UPC # 662755941078
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Details
Item | Saw Deluxe 5HP 1Ph 230V, 50IN Fence |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
Saw Deluxe 5HP 1Ph 230V, 50IN Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller (3625)
- STANLEY Stanley PHT250C FatMax® Hammer Tacker (PHT250C)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 5/16x18IN (C20485)
- RICHELIEU HARDWARE (3-Piece) Treated Steel Tapered Plug Cutters Set (3385404)
- WILTON Saw Deluxe 5HP 1Ph 230V, 30IN Fence (708676PK)
- WILTON PM1500 BANDSAW, 3HP 1PH 230V (1791500)
- WILTON Saw Deluxe 3HP 1Ph 230V, 30IN Fence (708674PK)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- DAYTON Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP (49G988)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- Wilton Vertical & Horizontal Band Saws