Shop All Vertical & Horizontal Band Saws
Wilton
Saw Deluxe 5HP 1Ph 230V, 30IN Fence
Mfr # 708676PK
Zoro # G1937579
product price: $3,699.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$3,699.99
Free 30-Day Returns
Key Features
- Corded/Banded Corded
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 708676PK
- Zoro # G1937579
- UPC # 662755941061
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Details
Item | Saw Deluxe 5HP 1Ph 230V, 30IN Fence |
Corded/Banded | Corded |
Corded/Cordless | Corded |
Description
Saw Deluxe 5HP 1Ph 230V, 30IN Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J4905BD)
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- ULLMAN Inspection Mirror, Telescoping, 16in.L (C-2L)
- KNIPEX QuickSet Water Pump Pliers, 12" Cobra Qu (87 21 300)
- WILTON Saw Deluxe 3HP 1Ph 230V, 30IN Fence (708674PK)
- WILTON PM1500 BANDSAW, 3HP 1PH 230V (1791500)
- JET Band Saw, 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413451)
- POWERMATIC Band Saw, 19" Rectangle, 13-1/2" Round, 13.5 in Square, 115/230V AC V, 1.5 hp HP (1791216K)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (708115K)
- DAYTON Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21UM99)
- Wilton Vertical & Horizontal Band Saws